Shop All All Purpose Cleaners
Easy-Off
Heavy Duty Cleaner Degreaser, 128 fl oz (4 quart) 2 PK
Mfr # RAC89771CT
Zoro # G502501170
product price: $95.35
/pk 2, $47.68/ea
Free Shipping & Returns
$95.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 128 fl oz (4 quart)
- Color Green
- Ready to Use/Concentrated Concentrated
- Cleaner Form Liquid
- Application Multipurpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Easy-Off
- MFR # RAC89771CT
- Zoro # G502501170
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 128 fl oz (4 quart) |
Details
Color | Green |
Ready to Use/Concentrated | Concentrated |
Item | Heavy Duty Cleaner Degreaser |
Cleaner Form | Liquid |
Application | Multipurpose |
Type | Multipurpose Cleaner & Degreaser |
Features | Heavy Duty |
Effective to Remove | Grease Remover; Oil Remover; Fat Remover; Petroleum Remover |
Description
Heavy-duty cleaner/degreaser features a professional-strength formula to quickly cut through tough kitchen grease, fat, oil and petroleum. Multipurpose design can also be effectively used in pressure washers and automatic scrubbers to clean both indoors and outdoors. Economical concentrate makes up to 128 gallons for cost-efficient performance. Cleaner/degreaser is perfect for cleaning countertops, tables, grinders, refrigerators, concrete floors, ceramic floors, grills, machinery, tools and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 33 gal Trash Bags, 33 in x 39 in, Extra Heavy-Duty, 1.1 mil, Clear, 100 PK (BWK530)
- WALTER SURFACE TECHNOLOGIES Cleaner/Degreaser, 1 gal Jug (53G015)
- VIKAN 1600mm Waterfed Broom Handle, 1 1/4 in Dia, White, Aluminum (2973Q5)
- TENNANT Brush, Cylindrical HD Poly Scrub (1201926)
- EASY-OFF Neutral Cleaner, 128 fl oz (4 quart) Neutral, 2 PK (RAC89770CT)
- FRANKLIN CLEANING TECHNOLOGY HyperOx Stain Remover RTU, Citrus Scent, 32 oz. Bottle, PK12 (F062312)
- WORXTOYS Worx 1764554 Hydroshot 320 PSI Battery 0.5 GPM Portable Power Cleaner (1764554)
- BRAWNY Disposable Dusting Cloths, 17" W x 24" L 50 PK (GPC29616)
- ZOGICS Clean Starter Pack, 32 oz, 6PK (CLNStarterPack-6)
- ZEP Multi-Purpose Cleaner, 1 gal. characteristic, 4 PK (ZUMPP128)
- TIDE PROFESSIONAL All Purpose Cleaner, 36 lbs. Box, Unscented (PGC 02364)
- Easy-Off All Purpose Cleaners