Shop All Floor Cleaners and Maintainers
This Product is Discontinued
Easy-Off
Concrete Floor Cleaner, 1 gal. (Discontinued)
Mfr # 36241-89770
Zoro # G4182267
This Product is Discontinued
Key Features
- Form Liquid
- Size 1 gal
- Color Blue
- Container Type Jug
- Recommended Dilution 1:64, 1:128, 1:256
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Easy-Off
- MFR # 36241-89770
- Zoro # G4182267
- UPC # 036241897703
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 1 gal |
Details
Item | Concrete Floor Cleaner |
Form | Liquid |
Color | Blue |
Container Type | Jug |
Recommended Dilution | 1:64, 1:128, 1:256 |
RTU Yield per Container | 64 gal, 128 gal, 256 gal |
Standards | EPA Safer Choice Label |
Flash Point | 212 Degrees F |
pH Range | 6 to 9 |
Cleaner Form | Liquid |
pH | 7 |
Features | Ammonia-free, Rinse-free, Phosphate-free, Non Alkaline |
pH Value | Neutral |
For Floor Type | Porcelain |
Maximum RTU Yield per Container | 256 gal |
pH Level | 9 |
Minimum RTU Yield per Container | 64 gal |
NSF Rating | C1 |
Description
Concrete Floor Cleaner, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, For Floor Type Porcelain, pH Level 9, pH Value Neutral, Concentrated, Recommended Dilution 1:64; 1:128; 1:256, Standards EPA Safer Choice, Color Blue, Flash Point 212 Degrees F, Fragrance Characteristic, Maximum RTU Yield per Container 256 gal, Minimum RTU Yield per Container 64 gal, NSF Rating C1, Primary Chemical Alcohol
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.