Shop All Pegboard Hooks
Easy Living
Plastic Hook, 2", Black, PK12
Mfr # 11000273
Zoro # G8065736
product price: $19.69
/pk 12, $1.64/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Easy Living
- MFR # 11000273
- Zoro # G8065736
- UPC # 00812946010384
- Country of Origin United States
- Category Pegboard Hooks
Details
Item | Plastic Hook,2",Black,PK12 |
Description
Plastic Hook,2 In.,Black,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILITE Storage Tote, Clear, Polypropylene, 22 1/2 in L, 16 in W, 12 3/4 in H, 13.5 gal Volume Capacity (19344304)
- INTERDESIGN HOOK BELT ""S"" CHROME (06500)
- DURHAM MFG SUPER-SORTMENT STORAGE CHEST (291-95)
- FIRST ALERT Fire Safe .17 Cu Ft (2011F)
- EASY LIVING Hooks, Black, 6", 45 deg., PK6 (01100690)
- TRITON PRODUCTS 1 In. Single Rod 90 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51119)
- AZAR DISPLAYS 6" Metal Wire Scan Hook: 0.225" Dia., PK50 (700016)
- AZAR DISPLAYS 1" Glass-Filled Nylon Hook: 0.225" Dia., PK50 (800071-CLR)
- ZORO SELECT Multi-Ring Tool Holder, Width 9 In, PK2 (5TPJ3)
- TRITON PRODUCTS 1-3/4 In. I.D. Steel Closed Hammer/Pliers Holder for LocBoard 5 Pack (56201)
- CRAWFORD PRODUCTS 2PK 4 Straight Hook (14340)
- Easy Living Pegboard Hooks