Shop All Pegboard Hooks
Easy Living
Hooks, Plastic, 6-4" AND 6-6", Black, PK12
Mfr # 11000284
Zoro # G8065718
product price: $23.39
/pk 12, $1.95/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Easy Living
- MFR # 11000284
- Zoro # G8065718
- Country of Origin United States
- Category Pegboard Hooks
Details
Material | Plastic |
Item | Hooks,Plastic,6-4" AND 6-6",Black,PK12 |
Finish | Black |
Description
Hooks,Plastic,6-4 In. AND 6-6 In.,Black,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Access Hole Drill, 5.1mm Diameter (25-6115)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (210S361872ME)
- GLOBAL INDUSTRIAL Extra Shelf Clips, Steel, Set Of 4 (234071)
- ZORO SELECT Wheel Repair Kit (TC-1C)
- EASY LIVING Hooks, Black, 6", 45 deg., PK6 (01100690)
- AZAR DISPLAYS 10" Metal Wire Flip Scan Plastic Quick Back Hook: 0.212" Dia., PK50 (701240)
- ALLIGATORBOARD Alligator Board ALGSHELF3x48GALV 3 in. L x 48 in. W Metal Pegboard Shelves - Pack of 2 (ALGSHELF3x48GALV)
- ZORO SELECT Single Rod Pegboard Hook, 1 In, PK10 (5TPF9)
- TRITON PRODUCTS 1-1/8 In. Single Ring 1/2 In. I.D. Steel Tool Holder for LocBoard 5 Pack (54105)
- FUNCTIONAIRE Locking Pegboard Hooks, 1 1/2 in. L, PK25 (25-FH2-2)
- TRITON PRODUCTS 5-3/4 In. Double Rod 80 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (72618)
- Easy Living Pegboard Hooks