Shop All Pegboard Hooks
Easy Living
Hooks, Black, 6", 45 deg., PK6
Mfr # 01100690
Zoro # G8065745
product price: $17.25
/pk 6, $2.88/ea
$17.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Easy Living
- MFR # 01100690
- Zoro # G8065745
- UPC # 00898097001938
- Country of Origin United States
- Category Pegboard Hooks
Details
Item | Hooks,Black,6",45 deg.,PK6 |
Finish | Black |
Description
Hooks,Black,6 In.,45 deg.,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Clear, Polypropylene, 18 in L, 11 in W, 6 in H, 0.5 cu ft Volume Capacity (SNT180CL)
- LYON Pallt Rk Dckng, 48x58 in, LdCap: 3000 lb (FFWD5248L)
- KRUEGER Therma Level Gauge, Tank 60" D, 1.5" NPT (H-1.5-60)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 5" Backsplash 60"Wx30"D (VTTR5-6030)
- TRESTON Tool Hook, 1-3/4inHx1-7/8inW, 22 lb., PK5 (853224-51)
- PEGGY Pegboard Accessory Hook ONLY Organizer Storage for Tape, Ribbon, Crafts, Hobby, 12” kit 10PK (2022010102)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2PK 6Galv DBL ANG Hook (N180-038)
- WINDMILL SLATWALL PRODUCTS Slatwall Metal Inserts Anchor Core 48"L (15 PC) Aluminum (Tube (4'))
- ZORO SELECT Single Rod Pegboard Hook, 2-3/4 In, PK10 (5TPD1)
- ZORO SELECT Spring Clip, Pk5 (6YE11)
- ZORO SELECT Hammer/Wrench Tool Holder, 1-4/5 In, PK5 (5TPN5)
- Easy Living Pegboard Hooks