Shop All Pegboard Hooks
Easy Living
Hooks, Black, 4", 45 deg., PK6
Mfr # 01100679
Zoro # G8065779
product price: $15.15
/pk 6, $2.53/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Easy Living
- MFR # 01100679
- Zoro # G8065779
- Country of Origin United States
- Category Pegboard Hooks
Details
Item | Hooks,Black,4",45 deg.,PK6 |
Finish | Black |
Description
Hooks,Black,4 In.,45 deg.,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Wire Shelf, 24"D x 72"W, Green (2472NK3)
- STEEL KING Beam Ties, Bolted, 2 in H, 2 in W, 41 1/2 in D, Yellow (PSB5X042YW)
- ECONOCO Melamine Shelf 48"L x 14"W, White, 4PK (PW/1448WH)
- TRITON PRODUCTS Single Rod Pegboard Hook, 2-1/2 in L, 1-1/2 in H, 3/4 in W, Circle, Steel, Silver (71313)
- EASY LIVING Hooks, Black, 6", 45 deg., PK6 (01100690)
- PLATT Telescopic Handle Set, 13-1/2x9-5/8x2-3/4 (HAN030)
- CRAWFORD Zinc-Plated Silver Steel Pegboard Double Arm Hanger Holder 6 lb. cap. (14443-30)
- ZORO SELECT Single Ring Tool Holder, 3/4 In ID, PK10 (5TPH5)
- ZORO SELECT Double Rod Pegboard Hook, 8-1/4 In, PK5 (5TPG8)
- ALLIGATORBOARD Alligator Board ALGBRD16X32GALVKIT Metal Pegboard Panel Kit with Frange/10 Hooks/Gloves - Pack of 4 (ALGBRD16X32GALVKIT)
- ZORO SELECT Double-Ring Tool Holder, 9-1/4", PK3 (787CY8)
- Easy Living Pegboard Hooks