Shop All Slatwall Bins & Baskets
Easy Living
Basket, Plastic, 8 x 20 x 4", White
Mfr # 01000899
Zoro # G8065690
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Easy Living
- MFR # 01000899
- Zoro # G8065690
- UPC # 00812946010513
- Country of Origin United States
- Category Slatwall Bins & Baskets
Details
Item | Basket,Plastic,8 x 20 x 4",White |
Description
Basket,Plastic,8 x 20 x 4 In.,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCULLY Vg-126 01413 2" X 1-1/4" (VG-126)
- HALLOWELL Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (2) Openings, Dark Gray (U1228-2A-HG)
- METRO Shelf Divider, 8 H x 1 in. W, PK6 (MUD24-8)
- TENNSCO Boltless Shelf, 24"D x 96"W x 3"H, Steel (RXHS-9624)
- EASY LIVING Basket, Plastic, 4 x 20 x 4" (01000373)
- AZAR DISPLAYS Large Deep Bin Tray Kit W/ Adjustable Dividers, up to 3 Compartments for Pegboard or Slatwall, 2PK (556134-L-DIV-2PK)
- AZAR DISPLAYS 13'' Divider Bin, 12 Dividers, 4PK (556114-4PK-W12D)
- AZAR DISPLAYS 13W x 7D x 4H Divider Bin, 12 Dividers, 4PK (556115-4PK-W12D)
- AMKO AMKO VS24-W 24 in. Video Shelf for Gridwall & Slatwall; White (VS24-W)
- AZAR DISPLAYS 13W x 7D x 4H Divider Bin, 6 Dividers, 2PK (556115-2PK-W6D)
- FTR ENTERPRISES Slat Wall Mounting Bracket Adjustable For Small, Medium, or Large Dispensing Bins (SWB-BCAM)
- Easy Living Slatwall Bins & Baskets