Shop All Slatwall Bins & Baskets
Easy Living
Basket, Plastic, 8 x 20 x 4"
Mfr # 01000362
Zoro # G8065605
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Easy Living
- MFR # 01000362
- Zoro # G8065605
- UPC # 00898097001471
- Country of Origin United States
- Category Slatwall Bins & Baskets
Details
Item | Basket,Plastic,8 x 20 x 4" |
Description
Basket,Plastic,8 x 20 x 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL Medium Duty Wire Shelving Unit, Green Epoxy, 36W x 18D x 74H (183674GN)
- AMGOOD Stainless Steel Metal Table with Undershelf, 12 Long X 24 Deep (AMG WT-2412)
- BASCO 55 Gal Reconditioned Open Head Drum, Steel (OH55-3R-RECON)
- HUSKY RACK & WIRE Decking Galvanized Wire 58"x36", 3900 lb. Capacity (3658A4)
- EASY LIVING Basket, Plastic, 4 x 20 x 4" (01000373)
- AMKO AMKO VS24-W 24 in. Video Shelf for Gridwall & Slatwall; White (VS24-W)
- AZAR DISPLAYS 13'' Divider Bin, 12 Dividers, 4PK (556114-4PK-W12D)
- MADE4MATTRESS 48 in Video Shelf for Gridwall Slatwall White (MA1105526)
- AZAR DISPLAYS 13W x 4D x 4H Divider Bin, 6 Dividers, 2PK (556114-2PK-W6D)
- AZAR DISPLAYS 13W x 7D x 4H Divider Bin, 6 Dividers, 2PK (556115-2PK-W6D)
- AZAR DISPLAYS 13W x 7D x 4H Divider Bin, 12 Dividers, 4PK (556115-4PK-W12D)
- Easy Living Slatwall Bins & Baskets