Shop All Slatwall Bins & Baskets
Easy Living
Basket, Plastic, 8 x 10 x 4", Black
Mfr # 01000855
Zoro # G8065639
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Easy Living
- MFR # 01000855
- Zoro # G8065639
- Country of Origin United States
- Category Slatwall Bins & Baskets
Details
Item | Basket,Plastic,8 x 10 x 4",Black |
Description
Basket,Plastic,8 x 10 x 4 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Dbl, Econ, T-Nut 5/16-18 Thread, 15 S (3279)
- HALLOWELL Box Locker, 36 in W, 12 in D, 78 in H, (3) Wide, (18) Openings, Dark Gray (U3228-6A-HG)
- PLANO Compartment Box with 4 compartments, Plastic, 1" H x 2.88 in W (3448-40)
- TRITON PRODUCTS 24 In. W x 48 In. H x 1/4 In. D White Polypropylene Pegboard with 36 pc. DuraHook Assortment (DB-36WH-KIT)
- EASY LIVING Basket, Plastic, 4 x 20 x 4" (01000373)
- AZAR DISPLAYS 13W x 7D x 4H Divider Bin, 12 Dividers, 4PK (556115-4PK-W12D)
- AMKO AMKO VS24-W 24 in. Video Shelf for Gridwall & Slatwall; White (VS24-W)
- GLOBAL EQUIPMENT GEC™ Slatwall Shelf 48 X 15 Black Plastic With 3 Brackets (968473ABK)
- AZAR DISPLAYS 13'' Divider Bin, 12 Dividers, 4PK (556114-4PK-W12D)
- MADE4MATTRESS 48 in Video Shelf for Gridwall Slatwall White (MA1105526)
- AZAR DISPLAYS 13W x 7D x 4H Divider Bin, 6 Dividers, 2PK (556115-2PK-W6D)
- Easy Living Slatwall Accessories