Shop All Slatwall Bins & Baskets
Easy Living
Basket, Plastic, 4 x 20 x 4", Black
Mfr # 01000877
Zoro # G8065611
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Easy Living
- MFR # 01000877
- Zoro # G8065611
- Country of Origin United States
- Category Slatwall Bins & Baskets
Details
Item | Basket,Plastic,4 x 20 x 4",Black |
Description
Basket,Plastic,4 x 20 x 4 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Pail Lid, Red, Snap, 1-3/16 in. H (ROP2100CVR-SN-R)
- AZAR DISPLAYS Three-Tier 8", 8" & 8" Bowl Display (720308)
- ZORO SELECT Wire Shelving, 18"D x 36"W x 54"H, 4 Shelves, Chrome (45VY28)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 15" D, 78" H, (3) Wide, (6) Openings, Blue (72365BL-U)
- EASY LIVING Basket, Plastic, 4 x 20 x 4" (01000373)
- AZAR DISPLAYS 13W x 7D x 4H Divider Bin, 6 Dividers, 2PK (556115-2PK-W6D)
- AZAR DISPLAYS 13'' Divider Bin, 12 Dividers, 4PK (556114-4PK-W12D)
- AMKO AMKO VS24-W 24 in. Video Shelf for Gridwall & Slatwall; White (VS24-W)
- TRITON PRODUCTS 15 In. W x 4 In. H x 6-1/2 In. D Gray Epoxy Coated Steel Wire Basket with Lock-On Hanging Brackets (1775)
- AZAR DISPLAYS 13W x 4D x 4H Divider Bin, 6 Dividers, 2PK (556114-2PK-W6D)
- AZAR DISPLAYS 13W x 7D x 4H Divider Bin, 12 Dividers, 4PK (556115-4PK-W12D)
- Easy Living Slatwall Bins & Baskets