Shop All Shelving & Rack Accessories
Easy Liner
Shelf Liner Midnight Bloom 12"x10ft.
Mfr # SMOOTH TOP EASY LINER
Zoro # G7184628
product price: $5.59
/ea
Sold in multiples of 6 for $33.54
$33.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Black
- Material Plastic & Fabric
- Overall Height 2.558"
- Overall Width 12"
- Height 2.558 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Easy Liner
- MFR # SMOOTH TOP EASY LINER
- Zoro # G7184628
- UPC # 75353023587
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 2.558" |
Overall Width | 12" |
Height | 2.558 IN |
Overall Length | 2.558" |
Width | 12 IN |
Length | 2.558 IN |
Size | 12 in. x 10 ft |
Details
Item | Midnight Bloom,12"x10ft. |
Color | White/Black |
Material | Plastic & Fabric |
Color Description | Midnight Bloom |
Weight | 0.637 LB |
Net Weight | 0.637 lb |
Description
Midnight Bloom,12 In.x10ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDUSKY LEE Janitorial Cabinet, Putty, Cap. 150 lb (VFC1301866-07)
- SCULLY Vg-126 01413 2" X 1-1/4" (VG-126)
- AMGOOD Stainless Steel Wall Shelf, 16 Long X 8 Deep (AMG WS-0816)
- AZAR DISPLAYS 3.75"W x 3.5"D x 2.5"H Easel Display. Front Lip: 1"H, PK10 (515410)
- EASY LINER Shelf Liner 12"x20 ft., White, Width: 12 IN (SMOOTH TOP EASY LINER)
- EASY LINER Shelf Liner 20"x6 ft., Black (SELECT EASY LINER)
- EASY LINER Shelf Liner 20"x6 ft., White, (SELECT EASY LINER)
- EASY LINER Shelf Liner 20"x24 ft., White, (SMOOTH TOP EASY LINER)
- EASY LINER Shelf Liner 12"x10 ft., Black (SELECT EASY LINER)
- EASY LINER Shelf Liner Grey Granite 20" x 6ft. (SMOOTH TOP EASY LINER)
- ECONOCO Grid Butterfly Joining Clip, 25PK (WTEJCP25)
- Easy Liner Shelving & Rack Accessories