Shop All Shelving & Rack Accessories
Easy Liner
Shelf Liner Grey Damask 20" x 6ft.
Mfr # SMOOTH TOP EASY LINER
Zoro # G7184567
product price: $6.95
/ea
Sold in multiples of 6 for $41.70
$41.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic & Fabric
- Overall Height 2.125"
- Overall Width 20"
- Overall Length 2.125"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Easy Liner
- MFR # SMOOTH TOP EASY LINER
- Zoro # G7184567
- UPC # 75353963005
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 2.125" |
Overall Width | 20" |
Overall Length | 2.125" |
Height | 2.125 IN |
Length | 2.125 IN |
Width | 20 IN |
Size | 20 in. x 6 ft |
Details
Item | Shelf Liner |
Color | Gray |
Material | Plastic & Fabric |
Weight | 0.738 LB |
Color Description | Grey Damask |
Net Weight | 0.738 lb |
Description
Grey Damask,20"x6ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL KING Pallet Rack Frame 42"W x 42"D x 192"H, Green (RTFAG042192F01VG)
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 5 3/8 in L, Green (30210GREEN)
- AKRO-MILS 200 lb Storage Bin, Plastic, 8 1/4 in W, 7 in H, 23 7/8 in L, Red (30284RED)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00363281-38)
- EASY LINER Shelf Liner 20"x6 ft., Black (SELECT EASY LINER)
- EASY LINER Shelf Liner 12"x20 ft., White, Width: 12 IN (SMOOTH TOP EASY LINER)
- EASY LINER Light Grey 12"x10ft. (SELECT EASY LINER)
- EASY LINER Shelf Liner 20"x24 ft., White, (SMOOTH TOP EASY LINER)
- EASY LINER Shelf Liner 12"x10 ft., Black (SELECT EASY LINER)
- EASY LINER Shelf Liner Grey Granite 20" x 6ft. (SMOOTH TOP EASY LINER)
- VESTIL OPTIONAL SLING RACK HOOK LOCK SYSTEM, PK2 (SLR-LS)
- Easy Liner Shelving & Rack Accessories