Shop All Shelving & Rack Accessories
Easy Liner
Shelf Liner 12"x10 ft., White, Width: 12 IN
Mfr # SELECT EASY LINER
Zoro # G7184250
Sold in multiples of 6 for $35.94
$35.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic & Fabric
- Length 3.313 IN
- Width 12 IN
- Height 3.313 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Easy Liner
- MFR # SELECT EASY LINER
- Zoro # G7184250
- UPC # 75353262733
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 3.313" |
Overall Width | 12" |
Length | 3.313 IN |
Width | 12 IN |
Height | 3.313 IN |
Overall Length | 3.313" |
Size | 12 in. x 10 ft |
Details
Item | Shelf Liner |
Color | White |
Material | Plastic & Fabric |
Color Description | White |
Weight | 0.595 LB |
Net Weight | 0.595 lb |
Description
White,12 In.x10ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Drum Lifter, 1 Drum, 55 gal., 1000 lb, 21 In (21VG36)
- LITTLE GIANT Bulk Storage Locker, 61 in W, 33 in D, 78 in H, 1 Shelves, 2 Doors, Steel, Assembled (SL1-A-3060)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7114SD)
- EXTREME MAX Extreme Max 3005.1221 Rod Storage Rack - Set of 2 (3005.1221)
- EASY LINER Shelf Liner 20"x6 ft., White, (SELECT EASY LINER)
- EASY LINER Shelf Liner 12"x20 ft., White, Width: 12 IN (SMOOTH TOP EASY LINER)
- EASY LINER Shelf Liner 12"x10 ft., Black (SELECT EASY LINER)
- EASY LINER Light Grey 20"x6ft. (SELECT EASY LINER)
- EASY LINER Light Grey 12"x10ft. (SELECT EASY LINER)
- EASY LINER Shelf Liner 20"x6 ft., Black (SELECT EASY LINER)
- ECONOCO Rack Rectangular Tubing 4-Way, Black (K85/MAB)
- Easy Liner Shelving & Rack Accessories