Shop All Shelving & Rack Accessories
Easy Liner
Shelf Liner 12"x10 ft., White,
Mfr # SMOOTH TOP EASY LINER
Zoro # G7184460
original price:
$9.44
6% off
new price: $8.79
/ea
Sold in multiples of 6 for $52.74
$52.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic & Fabric
- Overall Height 2.5"
- Overall Width 12"
- Width 12 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Easy Liner
- MFR # SMOOTH TOP EASY LINER
- Zoro # G7184460
- UPC # 75353252253
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 2.5" |
Overall Width | 12" |
Width | 12 IN |
Length | 2.5 IN |
Height | 2.5 IN |
Overall Length | 2.5" |
Size | 12 in. x 10 ft |
Details
Item | White,12"x10ft. |
Color | White |
Material | Plastic & Fabric |
Weight | 0.91 LB |
Color Description | White |
Net Weight | 0.91 lb |
Description
White,12 In.x10ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 16 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D (QIC-161GY)
- WESTWARD Grease Pump Follower Plate (29FX08)
- WIRECRAFTERS Hinged Gate, 3 ft x 7 ft 3-1/4 In, Enamel (HD378)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 6 in L, 3 1/4 in W, 3 in H, 50 PK (DSB102/104/106)
- EASY LINER Shelf Liner 12"x10 ft., Black (SELECT EASY LINER)
- EASY LINER Shelf Liner 20"x6 ft., Black (SELECT EASY LINER)
- EASY LINER Shelf Liner 20"x24 ft., White, (SMOOTH TOP EASY LINER)
- EASY LINER Light Grey 12"x10ft. (SELECT EASY LINER)
- EASY LINER Shelf Liner 12"x20 ft., White, Width: 12 IN (SMOOTH TOP EASY LINER)
- EASY LINER Shelf Liner Grey Granite 20" x 6ft. (SMOOTH TOP EASY LINER)
- QUANTUM STORAGE SYSTEMS Stacking Basket 12"Hx36"Wx20"D, Chrome (203612BC)
- Easy Liner Shelving & Rack Accessories