Shop All Shelving & Rack Accessories
This Product is Discontinued
Easy Liner
Shelf Liner 12"x10 ft., Brownstone, Weight: 0.595 LB (Discontinued)
Mfr # SELECT EASY LINER
Zoro # G7436801
This Product is Discontinued
Key Features
- Color Brown
- Material Plastic & Fabric
- Length 3.313 IN
- Height 3.313 IN
- Width 12 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Easy Liner
- MFR # SELECT EASY LINER
- Zoro # G7436801
- UPC # 75353262672
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Length | 3.313 IN |
Height | 3.313 IN |
Width | 12 IN |
Size | 12 in. x 10 ft. |
Details
Item | Shelf Liner |
Color | Brown |
Material | Plastic & Fabric |
Color Description | Brown Sandstone |
Weight | 0.595 LB |
Description
Brownstone,12 In.x10ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.