Shop All Shelving & Rack Accessories
Easy Liner
Light Grey 20"x6ft.
Mfr # SELECT EASY LINER
Zoro # G7184445
Sold in multiples of 6 for $28.50
$28.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Plastic & Fabric
- Overall Height 2.625"
- Overall Width 20"
- Height 2.625 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Easy Liner
- MFR # SELECT EASY LINER
- Zoro # G7184445
- UPC # 75353958254
- Country of Origin Taiwan, Province of China
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 2.625" |
Overall Width | 20" |
Height | 2.625 IN |
Width | 20 IN |
Overall Length | 2.625" |
Length | 2.625 IN |
Size | 20 in. x 6 ft |
Details
Item | Light Grey,20"x6ft. |
Color | Gray |
Material | Plastic & Fabric |
Weight | 0.523 LB |
Color Description | Light Grey |
Net Weight | 0.523 lb |
Description
Light Grey,20 In.x6ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCOL Portable Material Support Stand W/ Horizontal Roller, 11-1/2 in W, 28 in to 44 in H, Steel (67108-G)
- AKRO-MILS Steel Bench Pick Rack, 36 in W x 25 in H x 12 in D, 3 Shelves, Gray (APRBENCH)
- AZAR DISPLAYS 1.125"W x 0.5"D x 0.75"H Plastic U-Hook: 0.148"Dia., PK20 (700021)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20-3/8 x 14-7/8 (303B-15.75-95-D945)
- EASY LINER Shelf Liner 20"x6 ft., White, (SELECT EASY LINER)
- EASY LINER Shelf Liner 20"x6 ft., Black (SELECT EASY LINER)
- EASY LINER Shelf Liner 12"x10 ft., White, Width: 12 IN (SELECT EASY LINER)
- EASY LINER Shelf Liner 20"x24 ft., White, (SMOOTH TOP EASY LINER)
- EASY LINER Shelf Liner 12"x10 ft., Black (SELECT EASY LINER)
- EASY LINER Light Grey 12"x10ft. (SELECT EASY LINER)
- ECONOCO Single Slotted Standard 72"H, Black, 5PK (SSRBB6)
- Easy Liner Shelving & Rack Accessories