Shop All Heating Cables
Easy Heat
Heat-Tape 40Ft Automatic
Mfr # AHB-140
Zoro # G700463881
$43.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards CSA Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Easy Heat
- MFR # AHB-140
- Zoro # G700463881
- UPC # 13627109582
- Country of Origin United States
- Category Heating Cables
Dimensions
Cable Length | 40 ft |
Details
Item | Heating Cable |
Standards | CSA Listed |
Description
Count on the AHB series for water pipe heating cable that’s ready to use out of the box. An integral energy saving thermostat controls the AHB cable to automatically protect water pipes when the temperature dips into the critical range. There’s no easier more effective do it yourself solution for safeguarding water pipes in cold climates.
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 16x25x1 High Capacity Pleated Air Filter, MERV 11 (102-500-007)
- NORDFAB Round Angle Flange Adapter, 4 in Duct Dia, Galvanized Steel, 22 GA, 3-1/2" L (8040401820)
- CLEVELAND CONTROLS Plastic Air Switch (NS2-0462-00)
- DAYTON Replacement Blower Assembly (52H754)
- EASY HEAT Heat Cable F/Pipe 12Ft (AHB112A)
- EASY HEAT Heat Cable F/Pipe 30Ft (AHB-130)
- EASY HEAT TAPE ELECTRCL 1/2""X30' (HCA)
- EASY HEAT Heat Cable F/Pipe 15Ft (AHB115A)
- EASY HEAT Cable Kit Roof De-Ice30' (ADKS-150)
- EASY HEAT 10805 5 ft. Freeze Free Heat Cable Kit (EA572945)
- DWYER INSTRUMENTS Pblt2-10-100-Pu Mercoid 100 Cable (PBLT2-10-100-PU)
- Easy Heat Heating Elements