Shop All Heating Cables
Easy Heat
Heat Cable F/Pipe 30Ft
Mfr # AHB-130
Zoro # G200463510
product price: $37.65
/ea
$37.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards CSA Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Easy Heat
- MFR # AHB-130
- Zoro # G200463510
- UPC # 13627109575
- Country of Origin United States
- Category Heating Cables
Dimensions
Cable Length | 30 ft |
Details
Item | Heating Cable |
Standards | CSA Listed |
Description
Count on the AHB series for water pipe heating cable that’s ready to use out of the box. An integral energy saving thermostat controls the AHB cable to automatically protect water pipes when the temperature dips into the critical range. There’s no easier more effective do it yourself solution for safeguarding water pipes in cold climates.
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 14" x 14" x 1", 4 Pack (FB14X14_4)
- FANTECH Exhaust Fan, 879 cfm, 120V, 60 Hz (RVF 10 EC)
- HUNTER Ceiling Fan Downrod, 12 In. L, White (22717)
- MAMAC Transducer (EP-313-315)
- EASY HEAT Heat-Tape 40Ft Automatic (AHB-140)
- EASY HEAT Heat Cable F/Pipe 12Ft (AHB112A)
- EASY HEAT Heat Cable F/Pipe 18Ft (AHB-118)
- EASY HEAT Easy Heat 4373031 100 ft. Roof & Gutter Deice Kt - 500W (4373031)
- EASY HEAT Heat Cable F/Pipe 6Ft (AHB016A)
- EASY HEAT Heat Cable F/Pipe 24Ft (AHB-124)
- KING ELECTRIC Sr Accy Heat Shrink Power Connection Kit (SRK02)
- Easy Heat Heating Cables