Shop All Heating Cables
Easy Heat
Heat Cable F/Pipe 12Ft
Mfr # AHB112A
Zoro # G700463423
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards CSA Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Easy Heat
- MFR # AHB112A
- Zoro # G700463423
- UPC # 13627188778
- Country of Origin United States
- Category Heating Cables
Dimensions
Cable Length | 12 ft |
Details
Item | Heating Cable |
Standards | CSA Listed |
Description
Count on the AHB series for water pipe heating cable that’s ready to use out of the box. An integral energy saving thermostat controls the AHB cable to automatically protect water pipes when the temperature dips into the critical range. There’s no easier more effective do it yourself solution for safeguarding water pipes in cold climates.
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Board, Circuit (950-8804)
- REZNOR 96288 Mtr 1/15 Univ Ja2R238N (96288)
- DAYTON Gas Unit Heater, NG, 350,000, 5,600 cfm, Direct, Propeller, 3/4 in (55FG73)
- BROAN Rocker Switch, Almond, PK2 (R561115)
- EASY HEAT Heat-Tape 40Ft Automatic (AHB-140)
- EASY HEAT Heat Cable F/Pipe 30Ft (AHB-130)
- EASY HEAT Heat Cable F/Pipe 18Ft (AHB-118)
- EASY HEAT Easy Heat Inc Deice Kit Roof-Gutr 600W 120Ft ADKS600 (8388100)
- EASY HEAT Easy Heat 10805 5 ft. Freeze Free Heat Cable Kit (239894)
- EASY HEAT Heat Cable F/Pipe 24Ft (AHB-124)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 24 ft. Length (FFSL1-24)
- Easy Heat Heating Elements