Shop All Ropes
Easy Heat
Easy Heat 6837231 Braided Heat Tape - 30 ft.
Mfr # 6837231
Zoro # G104020512
product price: $76.25
/ea
Free Shipping & Returns
$76.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Temperature - Controlled cable runs straight along pipe and valves, held in place by application tape and plugs into grounded electrical outlet. Keeps water flowing to -40. Pipe requires 1/2 in. Non-flammable insulation such as fiberglass. For plastic pipe, its recommended wrapping pipe with aluminum foil before cable installation. The traditional resistance cable produces a fixed amount of heat based on the electrical line feed. It comes with a built-in thermostat that switches the flow of electricity on and off based on temperature.
Features- 120 volts.
- 7 watts per foot
- Length - 30 ft.
- Item weight - 1.55 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLEY Safety Leg Springs, Spring, Torsion (101-091)
- CHECKERS Wheel Chock, 10-19/32In H, Urethane, Yellow (MC3012)
- DAYTON Scissor Lift Table, 1500 lb Load Capacity (60NH59)
- COTTERMAN Rolling Work Platform, Single Side, Steel 70 In H (7WP2424RA3B4B8AC1P6)
- EASY HEAT Easy Heat 6837397 Braided Heat Tape - 40 ft. (6837397)
- EXTREME MAX Extreme Max 3008.0388 16-Strand Diamond Braid Utility Rope - 3/8" x 100', Camo (3008.0388)
- ZORO SELECT Rope, 600ft, Wht/Grn Tracer, 1260lb, Polystr (660200-00600-007)
- ZORO SELECT Climbing Rope, 7/16 in x 600 ft, 24 Strand (20TL56)
- EXTREME MAX Extreme Max 3008.0301 16-Strand Diamond Braid Utility Rope - 1/4" x 25', Black (3008.0301)
- ZORO SELECT Rope, Cotton, 5/32in Dia, 100 ft. (120055-00100-000)
- RICHELIEU AMERICA LTD. 58x200 BLUWHT Rope (300511TV)
- Easy Heat Ropes