Shop All Heating Cable Accessories
Easy Heat
Easy Heat 3405669 De-Icing Cable Clips for Roof
Mfr # 3405669
Zoro # G503979596
product price: $77.59
/ea
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Easy Heat
- MFR # 3405669
- Zoro # G503979596
- UPC # 13627069787
- Country of Origin Unknown
- Category Heating Cable Accessories
Description
De-Icing Cable Clips for Roof
Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Specifications- Length: 0 in.
- Self Regulating: No
- Usage: Roof
- Ul Listed: No
- CSA Listed: No
- Country of Origin: United States of America
- Weight: 0.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC 22A Double Pole Built-In Thermostat Kit, White (KI132783)
- SUPCO Pilot Re-Igniter, PR24/120V (PR2412036W)
- ACCUMULAIR Pleated Air Filter, 16" x 36" x 2", 6 Pack (FD16X36X2_6)
- TEMPCO Swaged Cartridge Heater, 86W/sq. In. (HDC06277)
- EASY HEAT End Caps for Pipe Cable Reel, End Caps 5 per bag (FFEC)
- EASY HEAT Connection Kit for Pipe Cable Reel, Connection Kit 1Plug/1Cap (10803)
- KING ELECTRIC Cdp Indoor Deiceing Sensor Control Display (CDP-2)
- ZORO SELECT Splice and Tee Kit (13R090)
- DIXON Barbed Tee Splicer, 5/16" (1790505C)
- KING ELECTRIC Git Gutter De-Icing Sensor (GIT-1)
- KING ELECTRIC Ct Accy Square Box (CT-9002)
- Easy Heat Heating Cable Accessories