Shop All Plumbing Parts
Easy Heat
Easy Heat 3405651 50 ft. Self Regulating Heating Cable for Water Pipe & Roof & Gutter
Mfr # 3405651
Zoro # G204109575
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Easy Heat
- MFR # 3405651
- Zoro # G204109575
- UPC # 13627069107
- Country of Origin Unknown
- Category Plumbing Parts
Description
Features
- Our products are assured for reliability and durability which has high quality and standard
- Our products are designed with the up to date designs and creativity
- Length: 50 ft.
- Self Regulating: Yes
- Usage: Water Pipe / Roof and Gutter
- UL Listed: Yes
- Volts: 120 volt
- Watts: 250 watts
- per foot CSA Listed: Yes
- Country of Origin: United States
- Weight: 3.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 1-1/4" Aluminum Part DC (3E12DCAL)
- CENTRAL BRASS Self-Close Shower Straight Stop, NPT, Polished Chrome, Weight: 1.75 (0334-1/2)
- LEGEND VALVE 3/4" x 2" 316 SS NIPPLE (316-082)
- REDHAT 24V DC Brass Solenoid Valve, Universal, 1/4 in Pipe Size (EF8320G17424/DCDD)
- EASY HEAT Easy Heat FFEC Gel End Cap - 5 Pack (109374)
- SLOAN Button Assembly, Use w/2VEF7 And 2VEF9 (WES23A)
- ZURN 1-1/2" X 24" FLUSH TUBE W/1" OFFSET (P6000-24A-01.0)
- SIOUX CHIEF FLOOR DRN STRNR 4-3/8"" (846-S1PK)
- ZORO SELECT 20 Mesh Replacement Screen 1", for Use With G4259726 (GGS_2NZC3)
- HOME-FLEX Home-flex 4903225 Underground 0.5 Insert x 0.5 in. Dia. MIP Polyethylene Gas Pipe Transition (4903225)
- SLOAN Adjustable Screwdriver Control Stop, 1" (H700A)
- Easy Heat Plumbing Parts & Accessories