Shop All Heating Cables
Easy Heat
9 ft Pipe Cable, 9 ft Pipe Cable, 63 Watts
Mfr # AHB-019
Zoro # G110045301
product price: $53.89
/ea
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Circuit Length 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Easy Heat
- MFR # AHB-019
- Zoro # G110045301
- Country of Origin Mexico
- Category Heating Cables
Dimensions
Max. Circuit Length | 8.5 in |
Details
Item | Pipe Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAT WAGON Fuel Filter (M51150-01)
- DAYTON Light-Duty Quiet-Design Industrial Fan 30" Oscillating, 115VAC, 3450/6090/7450 CFM (2RDZ7)
- NORDFAB Round Reducer, 5 in x 4 in Duct Dia, 304 Stainless Steel, 22 GA, 5 in W, 7" L, 5 in H (8040026032)
- DAYTON Compact Axial Fan Filter and Guard Assembly, 4 7/8 in H x 4 7/8 in W (31CC66)
- EASY HEAT Psr Cable 100 Ft (PSR1100)
- EASY HEAT Pipe Heating Cable, 120 VAC, 24 ft L (AHB-124)
- EASY HEAT Heat-Tape 40Ft Automatic (AHB-140)
- EASY HEAT Heat Cable F/Pipe 6Ft (AHB016A)
- EASY HEAT Heat Cable F/Pipe 30Ft (AHB-130)
- EASY HEAT 10805 5 ft. Freeze Free Heat Cable Kit (EA572945)
- EASY HEAT Cable Kit Roof De-Ice20' (ADKS-100)
- Easy Heat Heating Elements