Shop All Heating Cables
Easy Heat
60 ft Pipe Cable, 60 ft Pipe Cable, 420 Watts
Mfr # AHB-160
Zoro # G810045304
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Circuit Length 10.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Easy Heat
- MFR # AHB-160
- Zoro # G810045304
- Country of Origin Mexico
- Category Heating Cables
Dimensions
Max. Circuit Length | 10.5 in |
Details
Item | Pipe Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PECO Thermostat, Electronic (TA167-006)
- ETERNABOND Roof Repair Tape, Paintable, 4 In x50 Ft (WB-4-50R)
- DAYTON Exhaust Fan, 30 In, 208-230/460V (10D993)
- SUPCO Fin Comb (FC0915)
- EASY HEAT Cable Kit Roof De-Ice60' (ADKS-300)
- EASY HEAT Cable Kit Roof De-Ice30' (ADKS-150)
- EASY HEAT Pipe Heating Cable, 120 VAC, 18 ft L (AHB-118)
- EASY HEAT DE-ICING CABLE R&G 500W (ADKS-500)
- EASY HEAT Pipe Heating Cable, 120 VAC, 24 ft L (AHB-124)
- EASY HEAT EasyHeat Freeze Free 2102 Self-Regulating Pipe Heating Cable, 120 V, 3 W, 22 AWG, 100 ft L (2102)
- ZORO SELECT Electric Heating Cable Kit, 120VAC, 100 ft Length (13R075)
- Easy Heat Heating Cables