Shop All Heating Cables
Easy Heat
15 ft Pipe Cable, 15 ft Pipe Cable, 105 Watts
Mfr # AHB-115
Zoro # G410045322
original price:
$42.75
7% off
new price: $39.45
/ea
$39.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Circuit Length 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Easy Heat
- MFR # AHB-115
- Zoro # G410045322
- Country of Origin Mexico
- Category Heating Cables
Dimensions
Max. Circuit Length | 8.5 in |
Details
Item | Pipe Cable |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fan Guard, 22-1/8 In. H, 22-1/8 In. W (1WBU1)
- RUBBER-CAL Aluminum Flex 280 - Compressible - 6in ID (01-226-6)
- LOMANCO LomanCool Adjustable Louver, Aluminum, Mill, Roof Installation (911)
- FENWAL Control Board, 12VDC (35-530501-003)
- EASY HEAT Heat Cable F/Pipe 24Ft (AHB-124)
- EASY HEAT Psr Cable 100 Ft (PSR1100)
- EASY HEAT EasyHeat Freeze Free 2102 Self-Regulating Pipe Heating Cable, 120 V, 3 W, 22 AWG, 100 ft L (2102)
- EASY HEAT Heat Cable F/Pipe 12Ft (AHB112A)
- EASY HEAT Cable Kit Roof De-Ice20' (ADKS-100)
- EASY HEAT Cable Kit Roof Deice160' (ADKS-800)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 24 ft. Length (FFSL1-24)
- Easy Heat Heating Elements