Shop All First Aid Kits
Easy Care
Bloodborne Pathogen Kit, Depth: 6 in
Mfr # 9999-2313
Zoro # G0318039
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes (1) CPR Mask Pack, (2) Hard Plastic Case with Gasket, (1) Antiseptic Towelette, (1) Biohazard Bag, (1) CPR Breathing Barrier, (1) Eye and Face Shield Mask, (1) Large Control Gown, (1) Pair of Nitrile Exam Gloves, (1) Spill Clean-Up Pack, (2) Absorbent Powder, (1) Antiseptic Towelette, (1) Biohazard Bag, (1) Disinfectant Cloth, (1) Pair of Nitrile Exam Gloves, (10) Paper Towels, (1) Scoop and Spatula, (1) Unmarked Bag
- Standards OSHA 1910.151b
- Case Material Plastic
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Easy Care
- MFR # 9999-2313
- Zoro # G0318039
- UPC # 814471010785
- Country of Origin China
- Category First Aid Kits
Dimensions
Height | 3 1/4 in |
Width | 9 in |
Depth | 6 in |
Details
First Aid Kit Type | Kit |
Includes | (1) CPR Mask Pack, (2) Hard Plastic Case with Gasket, (1) Antiseptic Towelette, (1) Biohazard Bag, (1) CPR Breathing Barrier, (1) Eye and Face Shield Mask, (1) Large Control Gown, (1) Pair of Nitrile Exam Gloves, (1) Spill Clean-Up Pack, (2) Absorbent Powder, (1) Antiseptic Towelette, (1) Biohazard Bag, (1) Disinfectant Cloth, (1) Pair of Nitrile Exam Gloves, (10) Paper Towels, (1) Scoop and Spatula, (1) Unmarked Bag |
Standards | OSHA 1910.151b |
Case Material | Plastic |
Material | Plastic |
Number of Shelves | 1 |
Header | Bloodborne Pathogens Protection Kit |
Language | English |
Waterproof | Yes |
Legend Style | Text and Symbol |
Subject Matter | Injury and Illness |
Color | Blue/White |
Features | This Will Guard and Protect Caregivers and Others From ill or Injured Patients, Suitable for Businesses , Offices and Work Sites |
People Served | 1 to 4 |
Item | Bloodborne Pathogen Kit |
Industry Type | Healthcare |
Mount Type | Portable, Wall Mount |
Color Code | No |
Number of Components | 26 |
For Use With | Emergency/Trauma |
Description
OSHA 1910.151b
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUMBERLAND SWAN Rubbing Alcohol, Bottle, 1 gal. (26841)
- EMI Trauma Bag, Nylon, Orange, 20"x12-1/2"x9" (802)
- DR. BRONNERS 5OZ Peppermint Bar Soap (OBPE05)
- DICK MEDICAL SUPPLY Strap, Orange, 7 ft. L x 2-1/2" W x 3" H (31172 OR)
- HONEYWELL Bulk CPR Filtershield, Vinyl (121090-H5)
- RAPID CARE First Aid Emergency Kit (80006)
- FIRST AID ONLY Personal 13-Piece First Aid Kit with Plastic Case, PK6 (90101)
- ALLPOINTS Clean-Up Refill , Body Fluid (2801551)
- FIRST AID ONLY Bulk First Aid kit, Fabric, 50 Person (FAO-428)
- MEDSOURCE ECG Paper Roll, 75 ft. L x 108mm W, 18 Pcs. (MS-65010)
- DURHAM MFG Industrial First Aid Cabinet, 4 Shelves (535-43)
- Easy Care First Aid Kits