Shop All Wire Ducts
Eastern Wire & Conduit Ltd
INNERDUCT, PLENUM, 1", WHITE, CORRUGATED, WITH PULL TAPE
Mfr # 141127
Zoro # G5718728
product price: $3.45
/ea
Sold in multiples of 6 for $20.70
$20.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Type Plenum
- Location Indoor
- Diameter 1"
- Construction Corrugated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eastern Wire & Conduit Ltd
- MFR # 141127
- Zoro # G5718728
- Country of Origin Unknown
- Category Wire Ducts
Dimensions
Diameter | 1" |
Details
Color | White |
Type | Plenum |
Location | Indoor |
Construction | Corrugated |
Includes Pull Tape | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button Operator, Blue, Plastic Bezel (3SU1000-0BB50-0AA0)
- MERCOID Switch 140-250F 120/240/440V-Ac Other Temperature Sensor (DA-35-3)
- EATON Cutler-Hammer Pilot Light, 120VAC, Green (10250T34G)
- ABB Long-Barrel Splice, 2.38 in. L, Tan (60530)
- PANDUIT Base Wiring Duct, Type F, Narrow, Light Gray, 3" x 2" x 1' (6-Pack) (F3X2LG6)
- PANDUIT Low-Smoke, Halogen-Free Slotted Wall Wiring D, TNC75X75LG2, PK 5 (TNC75X75LG2)
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 4 D (G2X4LG6-A)
- PANDUIT Noise Shield, 3"x3ft, Two-Piece (SD3EMI)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD1X2NPG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 3 D (G1.5X3LG6-A)
- PANDUIT Wire Duct, Narrow Slot, White, 3.25 W x 3 D (F3X3WH6)
- Eastern Wire & Conduit Ltd Wire Ducts