Shop All Corrugated Tubing & Fittings
Eastern Wire & Conduit Ltd
INNERDUCT, GENERAL PURPOSE, 1 1/4", ORANGE, CORRUGATED, WITH PULL TAPE
Mfr # PDGU1250F5600R
Zoro # G1222682
Sold in multiples of 15 for $65.25
$65.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Diameter 1.25"
- Includes Pull Tape Yes
- Construction Corrugated
- Location Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eastern Wire & Conduit Ltd
- MFR # PDGU1250F5600R
- Zoro # G1222682
- Country of Origin Unknown
- Category Corrugated Tubing & Fittings
Dimensions
Diameter | 1.25" |
Details
Color | Orange |
Includes Pull Tape | Yes |
Construction | Corrugated |
Location | Indoor |
Type | General Purpose |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Screen Protective Film, 10.4 in. Sheet (HMIZG65)
- TECHFLEX Braided Sleeving, 0.250 In., 10 ft., Black, Wall Thickness: 0.025 in (PTN0.25BK10)
- EATON Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NC/1NO (ECN0521AAA-R63/DL30)
- DAYTON Pilot Light, LED, 120VAC, 30mm, Plastic, RD (30G396)
- ELECTRIDUCT Split Wire Loom Tubing (Polyethylene)- 1.5" x 100ft- Black (WL-ED-PE-150-100-BK)
- KABLE KONTROL Flame Retardant Split Wire Loom - Polypropylene – 1/2” Inch Diameter – 100’ Feet Long – Black (FRPPWL.625-100SP)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 2" Inside Diameter - 100' Length - Black (WL927)
- REIKU Corrugated Tubing, Nylon 6, 3/4 in., 25 ft (PAREB-23F-25)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1/4" Inside Diameter - 100' Length - Black (WL920)
- HYDROMAXX 2 in. x 100 ft Flexible Corrugated Black HDPE NON Split Tubing Wire Loom (BHDPENS200100)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 3-1/2" Inside Diameter - 10' Length - Black (WL931-BK-10)
- Eastern Wire & Conduit Ltd Corrugated Tubing & Fittings