Shop All Wire Ducts
Eastern Wire & Conduit Ltd
INNERDUCT, GENERAL PURPOSE, 1 1/2", ORANGE, CORRUGATED, WITH PULL TAPE
Mfr # 217244
Zoro # G5723217
product price: $1.45
/ea
Sold in multiples of 13 for $18.85
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Location Indoor
- Construction Corrugated
- Includes Pull Tape Yes
- Diameter 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eastern Wire & Conduit Ltd
- MFR # 217244
- Zoro # G5723217
- Country of Origin Unknown
- Category Wire Ducts
Dimensions
Diameter | 1.5" |
Details
Color | Orange |
Location | Indoor |
Construction | Corrugated |
Includes Pull Tape | Yes |
Type | General Purpose |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX BODY CONDUIT PVC LB 1/2"" (5133663U)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1 in., 90 deg, Gray (NHC1043CR)
- LEVITON Wall Switch, 3-Way, Side, 120/277V, 15A, Wht (CS315-2W)
- ZORO SELECT Channel Connecting Plate, Gold (V355Y)
- PANDUIT Solid Wall Wiring Duct, 4"x3", 6ft (FS4X3LG6NM)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD15X4NPG6)
- PANDUIT Wiring Duct Cover, Flush, PVC, 72 in L, 1-3/4 in W, Gray, Use With 1-1/2 in Wiring Duct (C1.5LG6-F)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 1.5" x 2" x 1' (6-Pack) (G1.5X2BL6)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD1X2WPG6)
- GLOBAL EQUIPMENT Flame Retardant Flexible Duct 16Ft for 16 Inch Diameter Fan (BR-16-16ft)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 1.5 D (G1X1.5LG6)
- Eastern Wire & Conduit Ltd Wire Ducts