No Product Image Available
Eastern Tabletop

HB6515B Hub Buffet 9-Piece Black / Stainless Steel Foldaway Bar


product price: $15,436.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Take your beverage service on-the-go with this Eastern Tabletop HB6515B Hub Buffet 9-piece black / stainless steel foldaway bar. This bar is built with a durable collapsible stainless steel frame for simple setup/teardown and easy storage. Three tiles are included to create the bar's surface one being a high capacity double wall ice bin tile to ensure drinks stay chilled and fresh. It also comes with a speed rail constructed from heavy-duty stainless steel to keep bottles handy at all times. A stainless steel bar top and three black front panels provide the bar with contrast and a sleek modern look. The front panels are also effortlessly removable for quick storage and maintain their premium appearance no matter your customization needs. Each panel is supported by steel edging protecting against breakage and enabling many years of use without looking worn or damaged. All Hub shelves are reversible and made from waterproof laminate for ease of cleaning and more customization options than alternative portable bars.**This bar is ideal for both indoor and outdoor use. Its heavy-duty casters and felt-covered rails allow you to take it on-the-go and provide a smooth transition between events and services. Plus no tools are required for setup or breakdown allowing the bar to be ready for use or packed up within minutes! It is perfect for use on its own but can also be used as part of the larger Hub Buffet system other pieces sold separately. Eastern Tabletop offers a wide range of Hub products to help you customize according to any of your venue's needs from hot plate tiles to LED panels for a more exotic look to your buffet or bar.**This Kit Includes:*1 Table frame*1 bar counter*1 Stainless steel drop-in ice bin tile*2 Stainless steel tiles*3 Front panels*1 Speed rail**Overall Dimensions:*Length: 66 5/8''*Width: 30 3/4''*Height: 44 1/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.