Shop All Plant & Tree Support
Eastern Star
Eastern Star BU24ES10 24 in. Bamboo U Trellis Hoop Stakes - Pack of 10
Mfr # BU24ES10
Zoro # G004112850
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eastern Star
- MFR # BU24ES10
- Zoro # G004112850
- UPC # 742137898074
- Country of Origin China
- Category Plant & Tree Support
Description
Accent any indoor or outdoor space using this decorative set of 10 Bamboo U Trellis Hoop Stakes. Imagine the accent of your yard or landscaping displaying these hoop stakes. Eastern Star handcrafted 3/8 x 24 in. bamboo stakes are custom shaped for an attractive bamboo accent for pots, planters, garden, topiaries, and landscaping.
Features- Ideal for climbing vines, tomato plants, topiaries, and other plants
- Good for pots and planters
- Excellent for craft ideas
- Path or walkway border
- Perfect for landscaping your yard or garden
- Pack of 10
- Material: Bamboo
- Size: 24"
- Dimension: 6" W x 0.5" D x 24" H
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOGO Lump Charcl Fogo 17.6# (FP8)
- GIANT DESTROYER Deer/Rabbit Clip 12Pk (00700)
- MTD Recoil Starter Assembly (951-10299A)
- MTD Handle Asm Longhorn (649-04040-0691)
- COAST OF MAINE Buds & Blooms Organic Granules All Purpose Plant Food 3 lb (1amFB3c)
- FERTI-LOME All-Purpose Water Soluble Plant Food, 12 lb, Fine Solid, 20-20-20 N-P-K Ratio (11725)
- ZORO SELECT Tree Watering Bag, 15 gal, 3" Max Tree Dia (TWBag-12)
- ZORO SELECT Tree Square, w/Slit, 3x3 Ft. (TS33S)
- SUPERTHRIVE Plant Nutrients 1 pt (STPINT-12)
- BONIDE PRODUCTS Root Stimulatr4-10-3 (412)
- GARDENERS BLUE RIBBON Sturdy Stretch, 0.48"x150 ft. (T007B)
- Eastern Star Plant & Tree Support