Shop All Traffic Signs
Eastern Metal Signs And Safety
Work Area Ahead Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, English, 669-C/36-MFO-WA
Mfr # 669-C/36-MFO-WA
Zoro # G6337396
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Work Area Ahead
- Width 36 in
- Height 36 in
- Sign Shape Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eastern Metal Signs And Safety
- MFR # 669-C/36-MFO-WA
- Zoro # G6337396
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 36 in |
Height | 36 in |
Description
Work Area Ahead Traffic Sign, Height 36 in, Width 36 in, Sign Material Vinyl, Sign Mounting Style Roll Up Sign Stand, Printed Language English, Sign Shape Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT CC5 Insole, 2LM (GB00111)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- MOLDEX Half Mask Respirator, Silicone, S (7801)
- WEARWELL 10 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- EASTERN METAL SIGNS AND SAFETY Emergency Scene Ahead Traffic Sign, 48 in Height, 48 in Width, Vinyl, Diamond, English (669-C/48-SBFP-ES)
- EASTERN METAL SIGNS AND SAFETY Lane Ends Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, No Text, 669-C/48-NRVFO-LS (669-C/48-NRVFO-LS)
- EASTERN METAL SIGNS AND SAFETY Road Closed Ahead Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, English, 669-C/36-NRVFO-RC (669-C/36-NRVFO-RC)
- EASTERN METAL SIGNS AND SAFETY Utility Work Ahead Traffic Sign, 36 in Height, 36 in Width, Polyester, PVC, Diamond, English (C/36-EMO-3FH-HD UTILITY WORK AHEAD)
- EASTERN METAL SIGNS AND SAFETY Men Working Traffic Sign, 48 in Height, 48 in Width, Polyester, PVC, Diamond, English (14Z557)
- EASTERN METAL SIGNS AND SAFETY Road Work Ahead Traffic Sign, 48 in Height, 48 in Width, Polyester, PVC, Diamond, English (669-C/48-EMO-RW)
- LYLE Keep Right Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, No Text, R4-7-18DA (R4-7-18DA)
- Eastern Metal Signs And Safety Traffic Signs