Shop All Sign Holders
Eastern Metal Signs And Safety
Steel Compact Stand w HD base
Mfr # 669-C-102-S-KLSH
Zoro # G6895883
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Compatibility Roll-Up
- Sign Base Height 23"
- Operating Weight 20 lb.
- Sign Base Type Portable
- Standards MUTCD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eastern Metal Signs And Safety
- MFR # 669-C-102-S-KLSH
- Zoro # G6895883
- Country of Origin United States
- Category Sign Holders
Dimensions
Sign Base Height | 23" |
Sign Base Width | 43" |
Sign Base Length | 72" |
Minimum Leg Length | 25 in |
Maximum Mast Height | 48 in |
Compatible Sign Size | 36 in x 36 in, 48 in x 48 in |
Maximum Leg Length | 15 in |
Max. Sign Size/Capacity | 38 in |
Description
Sign Stand, Foldable, Sign Compatibility Roll-Up, 38 in Max. Sign Size/Capacity, Compatible Sign Size 36 in x 36 in, 48 in x 48 in, Number of Legs 4, Telescoping Legs Yes, Leg Length Range 25 in to 38 in, Telescoping Mast No, Mast Height Range 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Natural Gas, 5841-I (5841-I)
- PIP 10-4/5" Chemical Resistant Gloves, Nitrile, L, 12PK (56-3170/L)
- PIP Seamless Knits for General Duty, 2XL, PK12 (33-G125/XXL)
- CONDOR Full Body Harness, XL, Polyester (45J268)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, Aluminum (669-C-602-S-KLSH)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, Aluminum (669-C-601-S-KLSH)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, Aluminum (669-C-901-S-KLSH)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, Material Steel (669-E-352)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, Steel (669-E-353)
- AZAR DISPLAYS 17"W x 22"H Sign w/ Adhesive Tape, PK10 (122039)
- UNITED VISUAL PRODUCTS Sign Holder, Pedestal, 22x28, Metal, Chrome (UVPSH28)
- Eastern Metal Signs And Safety Sign Holders