Shop All Sign Holders
Eastern Metal Signs And Safety
Stand/Steel/leaf spring/std base/KL
Mfr # 669-C-201-S-KLSH
Zoro # G6825551
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Weight 24 lb.
- Sign Base Width 42"
- Standards MUTCD
- Sign Compatibility Roll-Up
- Sign Base Type Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eastern Metal Signs And Safety
- MFR # 669-C-201-S-KLSH
- Zoro # G6825551
- Country of Origin United States
- Category Sign Holders
Dimensions
Sign Base Width | 42" |
Sign Base Length | 70" |
Sign Base Height | 33" |
Maximum Mast Height | 48 in |
Compatible Sign Size | 36 in x 36 in, 48 in x 48 in |
Minimum Leg Length | 25 in |
Max. Sign Size/Capacity | 38 in |
Maximum Leg Length | 15 in |
Description
Sign Stand, Foldable, Sign Compatibility Roll-Up, 38 in Max. Sign Size/Capacity, Compatible Sign Size 36 in x 36 in, 48 in x 48 in, Number of Legs 4, Telescoping Legs Yes, Leg Length Range 25 in to 38 in, Telescoping Mast No, Mast Height Range 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYSTEM SENSOR Sampling Tube, 1 Ft. (DST1)
- TRACTEL Rope Grab, For Rope Size 5/8", Steel (WB58P)
- CONDOR Rain Bib Overall, Green, 2XL (4PCN6)
- VESTIL Floorgrid, Blue, 11.75 W x (F-GRID)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, Steel (669-E-353)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, Aluminum (669-C-601-S-KLSH)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, Material Steel (669-E-352)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, Aluminum (669-C-602-S-KLSH)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, Aluminum (669-C-901-S-KLSH)
- AZAR DISPLAYS Acrylic Plexiglass Shield PPE 18"x24" Adjustable w/ Support Stands, PK2 (179772-187)
- TESTRITE VISUAL PRODUCTS Outdoor Sign Frames 22 in.X28 in. Black A Frame (AF22-B)
- Eastern Metal Signs And Safety Signs