Shop All Sign Holders
Eastern Metal Signs And Safety
Sign Stand, Steel, Fiberglass
Mfr # 669-C-201-S-DDSH
Zoro # G7103047
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Fiberglass
- Sign Compatibility Roll-Up
- Sign Base Design Spring Loaded
- Sign Base Color Silver
- Fillable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eastern Metal Signs And Safety
- MFR # 669-C-201-S-DDSH
- Zoro # G7103047
- Country of Origin United States
- Category Sign Holders
Dimensions
Sign Base Height | 33" |
Sign Base Length | 70" |
Sign Base Width | 42" |
Compatible Sign Size | 36 in x 36 in, 48 in x 48 in |
Maximum Mast Height | 48 in |
Max. Sign Size/Capacity | 38 in |
Maximum Leg Length | 15 in |
Minimum Leg Length | 25 in |
Description
Sign Stand, Foldable, Sign Compatibility Roll-Up, 38 in Max. Sign Size/Capacity, Compatible Sign Size 36 in x 36 in, 48 in x 48 in, Number of Legs 4, Telescoping Legs Yes, Leg Length Range 25 in to 38 in, Telescoping Mast No, Mast Height Range 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETRA ROC INC Petra Roc 48" Two Tone Waterproof Rain Coat, ANSI Class 3, Lime/Black, Size L (LBRC-48-C3-L)
- ZORO SELECT Label Holder, Magnetic, 1/2 In x 6 In, PK12 (M21)
- CAROLINES TREASURES Brunette Mermaid Water Fantasy Indoor or Outdoor Mat- 18 x 27 in. (8972MAT)
- MTI INDUSTRIES 12V 35 Series Safe-T-Alert Flush Mnt RV Dual Carbon Monoxide/Propane A (35-742-BR)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, Steel (669-E-353)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, Aluminum (669-C-901-S-KLSH)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, Material Steel (669-E-352)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, Aluminum (669-C-601-S-KLSH)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, Aluminum (669-C-602-S-KLSH)
- UNIVERSAL Wall Mount Sign Holder, 11" x 8 1/2", Horizontal, Clear, PK2 (UNV76883)
- AZAR DISPLAYS 3.5"W x 4.5"H Angled Sign Holder, PK10 (112734)
- Eastern Metal Signs And Safety Sign Holders