Shop All Sign Holders
Eastern Metal Signs And Safety
Sign Stand, Steel
Mfr # 669-E-353
Zoro # G6783147
original price:
$139.99
5% off
new price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Sign Base Material Steel
- Sign Compatibility Rigid, Roll-Up
- Sign Base Design Tripod
- Sign Base Height 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eastern Metal Signs And Safety
- MFR # 669-E-353
- Zoro # G6783147
- Country of Origin United States
- Category Sign Holders
Dimensions
Sign Base Height | 48 in |
Sign Base Length | 45 1/2 in |
Sign Base Width | 75 1/2 in |
Maximum Leg Length | 15 in |
Maximum Mast Height | 48 in |
Max. Sign Size/Capacity | 48 in |
Compatible Sign Size | 36 in x 36 in, 48 in x 48 in |
Description
Sign Stand, Tripod, Sign Compatibility Rigid, Roll-Up, 48 in Max. Sign Size/Capacity, Compatible Sign Size 36 in x 36 in, 48 in x 48 in, Number of Legs 3, Telescoping Legs No, Leg Length Range 48 in, Telescoping Mast No, Mast Height Range 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Knit Gloves, Glove Size 2XL, PK12 (96695XXL)
- IMPACTO Impact Gloves, S, Blue, Fingerless, Right (50100120022)
- FUTURO Energizing Support Glove, L/XL, PK12 (09187ENR)
- MCR SAFETY Polyurethane Gloves, X-Large, Gray, PR (9672XL)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, Aluminum (669-C-601-S-KLSH)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, Material Steel (669-E-352)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, Aluminum (669-C-602-S-KLSH)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, Aluminum (669-C-901-S-KLSH)
- COMPLYRIGHT Labor Law Poster Service, "State/Federal Labor Law", 4w x 7h (098433)
- AZAR DISPLAYS 72"L x 0.125"W x 1.675"H Clear H-Strip Sign Holder, PK5 (600076)
- AZAR DISPLAYS 24"W x 18"H Hanging Poster Frame (172718)
- Eastern Metal Signs And Safety Signs