Shop All Sign Holders
Eastern Metal Signs And Safety
Sign Stand, Material Steel
Mfr # 669-E-352
Zoro # G7191082
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Sign Base Material Steel
- Sign Base Color Silver
- Sign Base Length 45-1/2"
- Sign Base Type Portable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eastern Metal Signs And Safety
- MFR # 669-E-352
- Zoro # G7191082
- Country of Origin United States
- Category Sign Holders
Dimensions
Sign Base Length | 45-1/2" |
Sign Base Height | 48" |
Sign Base Width | 75-1/2" |
Maximum Leg Length | 15 in |
Max. Sign Size/Capacity | 48 in |
Maximum Mast Height | 48 in |
Compatible Sign Size | 36 in x 36 in, 48 in x 48 in |
Description
Sign Stand, Tripod, Sign Compatibility Rigid, 48 in Max. Sign Size/Capacity, Compatible Sign Size 36 in x 36 in, 48 in x 48 in, Number of Legs 3, Telescoping Legs No, Leg Length Range 48 in, Telescoping Mast No, Mast Height Range 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Zillon Adjustable Work Positioning Lanyard 2.5 meters (35863)
- IMPACTO Metguardpro Metatarsal And Toe Protector (METGUARDPRO)
- MCR SAFETY Impact Resistant Glove, S, Full Finger, PR (PD2909S)
- ZORO SELECT Sign Hanging Bracket, Steel, 1 1/6 in H, 5 1/4 in L, 2 2/5 in W, Black Wrinkle (22NY04)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, Aluminum (669-C-901-S-KLSH)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, Aluminum (669-C-601-S-KLSH)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, Steel (669-E-353)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, Aluminum (669-C-602-S-KLSH)
- AZAR DISPLAYS 8.5"W x 11"H Double-Foot w/ Attached Business Card Pocket, PK10 (252040)
- TESTRITE VISUAL PRODUCTS Testrite Visual Products BN3-TB-S Classic Banner Stands 36 in. Classic Banner Stand with Travel Base- Silver (BN3-TB-S)
- DURABLE OFFICE PRODUCTS Click Sign Holder For Interior Walls, 6 3/4 x 5/8 x 5 1/8, Gray (497737)
- Eastern Metal Signs And Safety Signs