Shop All Sign Holders
Eastern Metal Signs And Safety
Sign Stand, Aluminum
Mfr # 669-C-601-S-KLSH
Zoro # G6612602
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Sign Base Color Silver
- Operating Weight 15 lb.
- Sign Compatibility Roll-Up
- Sign Base Length 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eastern Metal Signs And Safety
- MFR # 669-C-601-S-KLSH
- Zoro # G6612602
- Country of Origin United States
- Category Sign Holders
Dimensions
Sign Base Length | 72" |
Sign Base Width | 43" |
Sign Base Height | 23" |
Maximum Leg Length | 15 in |
Compatible Sign Size | 36 in x 36 in, 48 in x 48 in |
Max. Sign Size/Capacity | 38 in |
Maximum Mast Height | 48 in |
Minimum Leg Length | 25 in |
Description
Sign Stand, Foldable, Sign Compatibility Roll-Up, 38 in Max. Sign Size/Capacity, Compatible Sign Size 36 in x 36 in, 48 in x 48 in, Number of Legs 4, Telescoping Legs Yes, Leg Length Range 25 in to 38 in, Telescoping Mast No, Mast Height Range 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Coverall, XL, Red, Polyester (66-667)
- SEE ALL INDUSTRIES Mirror, Indoor, Glass, 26" (N26)
- SMEAD Label, Bccrn, Endtab, ""6"", Blue Pk (SMD67376)
- BRADY Low-Halide Pipe Tape, Yellow, 100 ft. L, B30C-2250-569-YL (B30C-2250-569-YL)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, Steel (669-E-353)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, Material Steel (669-E-352)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, Aluminum (669-C-901-S-KLSH)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, Aluminum (669-C-602-S-KLSH)
- DURABLE OFFICE PRODUCTS Sign Holder, 8-1/2" x 11", PVC, PK2 (4770132)
- MONTOUR LINE Stanchion Post Top Sign Frame 8.5x11" H Pol. S.S., EXIT SALIDA (HDSF-8511-H-PS-EXITDBL)
- AZAR DISPLAYS 3" H x 12" L Black C-Channel (600312-BLK)
- Eastern Metal Signs And Safety Sign Holders