Shop All Traffic Signs
Eastern Metal Signs And Safety
Shoulder Work Traffic Sign, 48 in Height, 48 in Width, Polyester, PVC, Diamond, English
Mfr # 41G431
Zoro # G6323998
original price:
$145.97
43% off
new price: $82.39
/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Shoulder Work Ahead
- Width 48 in
- Height 48 in
- Sign Shape Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eastern Metal Signs And Safety
- MFR # 41G431
- Zoro # G6323998
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 48 in |
Height | 48 in |
Description
Shoulder Work Traffic Sign, Height 48 in, Width 48 in, Sign Material Polyester, PVC, Sign Mounting Style Roll Up Sign Stand, Printed Language English, Sign Shape Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 3 ft. L x Vinyl, 1" Thick (519S0033YB)
- SHOWA SHOWA 300 Latex Palm Coated Gloves, 12PK (300L-09)
- VISWERX Hi-Vis SS T-Shirt w-Pocket - ANSI CL2 2XL (127-22005)
- VIKING Size 12 Unisex Steel Rubber Boot, Orange/Black (VW64-1-12)
- EASTERN METAL SIGNS AND SAFETY Be Prepared To Stop Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, English, 1UBR2 (1UBR2)
- EASTERN METAL SIGNS AND SAFETY Flagger Ahead Traffic Sign, 36 in Height, 36 in Width, Polyester, PVC, Diamond, English (C/36-EMO-3FH-HD FLAGGER AHEAD)
- EASTERN METAL SIGNS AND SAFETY Men Working Traffic Sign, 36 in Height, 36 in Width, Polyester, PVC, Diamond, English (C/36-EMO-3FH-HD MEN WORKING)
- EASTERN METAL SIGNS AND SAFETY Detour Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, English, C/36-SBFP-3FH-HD-DETOUR AHEAD (C/36-SBFP-3FH-HD-DETOUR AHEAD)
- EASTERN METAL SIGNS AND SAFETY Road Construction Ahead Traffic Sign, 48 in Height, 48 in Width, Polyester, PVC, Diamond, English (669-C/48-EMO-RA)
- EASTERN METAL SIGNS AND SAFETY Flagger Ahead Traffic Sign, 48 in Height, 48 in Width, Polyester, PVC, Diamond, No Text (669-C/48-EMO-FS)
- SIGNMISSION OSHA Notice Sign, Pedestrians Use Door With Symbol, 18in X 12in Aluminum, 12" W, 18" L, Portrait (OS-NS-A-1218-V-17170)
- Eastern Metal Signs And Safety Traffic Signs