Shop All Traffic Signs
Eastern Metal Signs And Safety
Road Closed Ahead Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, English, 669-C/48-DGFO-RC
Mfr # 669-C/48-DGFO-RC
Zoro # G6337292
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Road Closed Ahead
- Width 48 in
- Height 48 in
- Sign Shape Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eastern Metal Signs And Safety
- MFR # 669-C/48-DGFO-RC
- Zoro # G6337292
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 48 in |
Height | 48 in |
Description
Road Closed Ahead Traffic Sign, Height 48 in, Width 48 in, Sign Material Vinyl, Sign Mounting Style Roll Up Sign Stand, Printed Language English, Sign Shape Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger, Diesel Flammable No Smoking No Open Flame, 10in X 7in Decal, 7" W, 10" L, Landscape (OS-DS-D-710-L-2363)
- BOOST EYEWEAR Blue Light Blocking Reading Glasses, Antiglare Lenses, Traditional Frames, 4PK (20000)
- MEDEGEN MEDICAL PRODUCTS Slippers, XL, Gray, PK48 (7737-XLGRY)
- CONDOR Cut Resistant Gloves, A3 Cut Level, Uncoated, S, 1 PR (5AP24)
- EASTERN METAL SIGNS AND SAFETY Tree Work Ahead Traffic Sign, 48 in Height, 48 in Width, Polyester, PVC, Diamond, English (669-C/48-EMO-TA)
- EASTERN METAL SIGNS AND SAFETY Lane Ends Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, No Text, 669-C/48-NRVFO-RS (669-C/48-NRVFO-RS)
- EASTERN METAL SIGNS AND SAFETY Men Working Traffic Sign, 48 in Height, 48 in Width, Polyester, PVC, Diamond, English (14Z557)
- EASTERN METAL SIGNS AND SAFETY Work Area Ahead Traffic Sign, 48 in H, 48 in W, Polyester, PVC, Diamond, English, 669-C/48-EMO-WA (669-C/48-EMO-WA)
- EASTERN METAL SIGNS AND SAFETY Be Prepared To Stop Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, English, 669-C/48-SBFO-BP (669-C/48-SBFO-BP)
- EASTERN METAL SIGNS AND SAFETY Prescribed Burn Traffic Sign, 36 in H, 36 in W, Polyester, PVC, Diamond, English, 669-C/36-EMO-BA (669-C/36-EMO-BA)
- SIGNMISSION Driveway Closed to All Thru Traffic with Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24132 (A-1218-24132)
- Eastern Metal Signs And Safety Traffic Signs