Shop All Traffic Signs
Eastern Metal Signs And Safety
Road Closed Ahead Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, English, 669-C/36-DGFO-RC
Mfr # 669-C/36-DGFO-RC
Zoro # G6337274
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Road Closed Ahead
- Width 36 in
- Height 36 in
- Sign Shape Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eastern Metal Signs And Safety
- MFR # 669-C/36-DGFO-RC
- Zoro # G6337274
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 36 in |
Height | 36 in |
Description
Road Closed Ahead Traffic Sign, Height 36 in, Width 36 in, Sign Material Vinyl, Sign Mounting Style Roll Up Sign Stand, Printed Language English, Sign Shape Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 11-3/4" Chemical Resistant Gloves, Nitrile, 9, 1 PR (37-310)
- KLEIN TOOLS Climbing Hard Hat with Lamp, Type 1, Class C (60150)
- SAFE HANDLER Heavy Duty Nitrile Industrial Apron, White, OSFM (BLSH-HDS-HYNI-AP1W)
- KINCO Leather Gloves, Hi Vis, Pigskin, Green, M, PR (908M)
- EASTERN METAL SIGNS AND SAFETY Lane Ends Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, No Text, 669-C/36-NRVFO-RS (669-C/36-NRVFO-RS)
- EASTERN METAL SIGNS AND SAFETY Shoulder Work Traffic Sign, 48 in Height, 48 in Width, Polyester, PVC, Diamond, English (41G431)
- EASTERN METAL SIGNS AND SAFETY Road Work Ahead Traffic Sign, 36 in Height, 36 in Width, Polyester, PVC, Diamond, English (1UBP5)
- EASTERN METAL SIGNS AND SAFETY Men Working Traffic Sign, 36 in Height, 36 in Width, Polyester, PVC, Diamond, English (C/36-EMO-3FH-HD MEN WORKING)
- EASTERN METAL SIGNS AND SAFETY Utility Work Ahead Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, English, 669-C/36-RVFO-UW (669-C/36-RVFO-UW)
- EASTERN METAL SIGNS AND SAFETY Flagger Ahead Traffic Sign, 36 in Height, 36 in Width, Polyester, PVC, Diamond, English (C/36-EMO-3FH-HD FLAGGER AHEAD)
- LYLE No Left Turn Traffic Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, English, R3-2P-24HA (R3-2P-24HA)
- Eastern Metal Signs And Safety Traffic Signs