Shop All Traffic Signs
Eastern Metal Signs And Safety
Prescribed Burn Traffic Sign, 48 in H, 48 in W, Polyester, PVC, Diamond, English, 669-C/48-EMO-BA
Mfr # 669-C/48-EMO-BA
Zoro # G6336565
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Prescribed Burn Ahead Do Not Report
- Width 48 in
- Height 48 in
- Sign Shape Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eastern Metal Signs And Safety
- MFR # 669-C/48-EMO-BA
- Zoro # G6336565
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 48 in |
Height | 48 in |
Description
Prescribed Burn Traffic Sign, Height 48 in, Width 48 in, Sign Material Polyester, PVC, Sign Mounting Style Roll Up Sign Stand, Printed Language English, Sign Shape Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Inner Lens, PK10 (NV2018)
- MAPA NL52 Stanzoil Neoprene Gloves, 14in L, Medium Weight, Size 8 (337428)
- ZORO SELECT Floor sign, 6 in H, 24 in W, Vinyl, Rectangle, 3YRW3 (3YRW3)
- 3M Forehead Seal (M-154)
- EASTERN METAL SIGNS AND SAFETY One Lane Road Traffic Sign, 48 in Height, 48 in Width, Polyester, PVC, Diamond, English (669-C/48-EMO-OR)
- EASTERN METAL SIGNS AND SAFETY Tree Work Ahead Traffic Sign, 48 in Height, 48 in Width, Polyester, PVC, Diamond, English (669-C/48-EMO-TA)
- EASTERN METAL SIGNS AND SAFETY Utility Work Ahead Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, English, 1UBR1 (1UBR1)
- EASTERN METAL SIGNS AND SAFETY Work Area Ahead Traffic Sign, 48 in H, 48 in W, Polyester, PVC, Diamond, English, 669-C/48-EMO-WA (669-C/48-EMO-WA)
- EASTERN METAL SIGNS AND SAFETY Be Prepared To Stop Traffic Sign, 48 in H, 48 in W, Polyester, PVC, Diamond, 669-C/48-EMO-BP (669-C/48-EMO-BP)
- EASTERN METAL SIGNS AND SAFETY One Lane Road Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, English, 669-C/36-RVFO-OR (669-C/36-RVFO-OR)
- EASTERN METAL SIGNS AND SAFETY Work Area Ahead Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, English, 669-C/36-MFO-WA (669-C/36-MFO-WA)
- Eastern Metal Signs And Safety Signs