Shop All Traffic Signs
Eastern Metal Signs And Safety
Prescribed Burn Traffic Sign, 36 in H, 36 in W, Polyester, PVC, Diamond, English, 669-C/36-MO-PBA
Mfr # 669-C/36-MO-PBA
Zoro # G6336547
product price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Prescribed Burn ahead
- Width 36 in
- Height 36 in
- Sign Shape Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eastern Metal Signs And Safety
- MFR # 669-C/36-MO-PBA
- Zoro # G6336547
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 36 in |
Height | 36 in |
Description
Prescribed Burn Traffic Sign, Height 36 in, Width 36 in, Sign Material Polyester, PVC, Sign Mounting Style Roll Up Sign Stand, Printed Language English, Sign Shape Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Precut Label Roll Cartridge, Green/White (M4C-1000-595-GN-WT)
- PIP 12-3/5" Chemical Resistant Gloves, Neoprene/Latex, 2XL, 12PK (52-3670/XXL)
- TINGLEY Rain Suit, Jacket/Bib, Unrated, Orange, 3XL (S63219)
- LYLE Dead End Traffic Sign, 18 in H, 18 in W, Aluminum, Diamond, English, T1-3087-EG_18x18 (T1-3087-EG_18x18)
- EASTERN METAL SIGNS AND SAFETY Mowing Ahead Traffic Sign, 36 in Height, 36 in Width, Polyester, PVC, Diamond, English (9U436)
- EASTERN METAL SIGNS AND SAFETY Lane Ends Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, No Text, 669-C/36-NRVFO-RS (669-C/36-NRVFO-RS)
- EASTERN METAL SIGNS AND SAFETY Work Area Ahead Traffic Sign, 48 in H, 48 in W, Polyester, PVC, Diamond, English, 669-C/48-EMO-WA (669-C/48-EMO-WA)
- EASTERN METAL SIGNS AND SAFETY Flagger Ahead Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, No Text, 669-C/36-NRVFO-FS (669-C/36-NRVFO-FS)
- EASTERN METAL SIGNS AND SAFETY Tree Work Ahead Traffic Sign, 48 in Height, 48 in Width, Polyester, PVC, Diamond, English (669-C/48-EMO-TA)
- EASTERN METAL SIGNS AND SAFETY Be Prepared To Stop Traffic Sign, 48 in H, 48 in W, Polyester, PVC, Diamond, 669-C/48-EMO-BP (669-C/48-EMO-BP)
- LYLE Lift Truck Traffic Caution Reflective Label, 7 in H, 10 in W, , English, LCU3-0209-RD_10x7 (LCU3-0209-RD_10x7)
- Eastern Metal Signs And Safety Traffic Signs