Shop All Sign Holders
Eastern Metal Signs And Safety
OverSize Stand Leaf Spring Roll-up
Mfr # 669-X-841-TP
Zoro # G7101376
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$342.99
Free 30-Day Returns
Key Features
- Sign Base Color Silver
- Sign Base Material Steel
- Fillable No
- Sign Base Width 56"
- Sign Base Design Spring Loaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eastern Metal Signs And Safety
- MFR # 669-X-841-TP
- Zoro # G7101376
- Country of Origin United States
- Category Sign Holders
Dimensions
Sign Base Width | 56" |
Sign Base Length | 156" |
Sign Base Height | 85" |
Maximum Mast Height | 60 in |
Minimum Leg Length | 78 in |
Max. Sign Size/Capacity | 76 in |
Compatible Sign Size | 36 in x 36 in, 48 in x 48 in |
Maximum Leg Length | 120 in |
Description
Sign Stand, Foldable, Sign Compatibility Roll-Up, 76 in Max. Sign Size/Capacity, Compatible Sign Size 36 in x 36 in, 48 in x 48 in, Number of Legs 4, Telescoping Legs No, Leg Length Range 76 in to 78 in, Telescoping Mast Yes, Mast Height Range 120 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Precut Label Cartridge, Matte, 7/16 in H (M4C-250-7641)
- ERGODYNE Bump Cap, Short Brim Baseball, Polyethylene, Hook-and-Loop Suspension (8955)
- MUCK BOOT CO Men's Outscape Lace Up Shoe (OSLM000 M 130)
- NOTRAX Entrance Mat, Black, 2 ft. W x 3 ft. L (8EL19)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, Aluminum (669-C-601-S-KLSH)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, Material Steel (669-E-352)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, Aluminum (669-C-901-S-KLSH)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, Steel (669-E-353)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, Aluminum (669-C-602-S-KLSH)
- AZAR DISPLAYS 5"W x 7"H Three-Sided Revolving Sign Holder (193722)
- HY-KO Wire H-Bracket Sign Stake, 12PK (A40641)
- Eastern Metal Signs And Safety Signs