Shop All Sign Holders
Eastern Metal Signs And Safety
OverSize Stand Leaf Spring Rigid
Mfr # 669-X-842-TP
Zoro # G6462897
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$392.99
Free 30-Day Returns
Key Features
- Material Steel
- Sign Base Length 156"
- Sign Base Height 85"
- Operating Weight 44 lb.
- Fillable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eastern Metal Signs And Safety
- MFR # 669-X-842-TP
- Zoro # G6462897
- Country of Origin United States
- Category Sign Holders
Dimensions
Sign Base Length | 156" |
Sign Base Height | 85" |
Sign Base Width | 56" |
Maximum Leg Length | 84 in |
Maximum Mast Height | 60 in |
Compatible Sign Size | 36 in x 36 in, 48 in x 48 in |
Minimum Leg Length | 78 in |
Max. Sign Size/Capacity | 76 in |
Description
Sign Stand, Foldable, Sign Compatibility Rigid, 76 in Max. Sign Size/Capacity, Compatible Sign Size 36 in x 36 in, 48 in x 48 in, Number of Legs 4, Telescoping Legs No, Leg Length Range 76 in to 78 in, Telescoping Mast Yes, Mast Height Range 84 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Acrylic Block Counter Sign Holder on Chrome Stand 17"W x 19" H (104566)
- IMPORTS DECOR INC Imports Decor 519PVC Guiding Light Doormat (519PVC)
- RADIANS REWCART Eyewash Drain Cart (REWCART)
- AZAR DISPLAYS 6"W x 2"H Two-Sided Nameplate, PK10 (192801)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, Material Steel (669-E-352)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, Aluminum (669-C-602-S-KLSH)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, Aluminum (669-C-601-S-KLSH)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, Aluminum (669-C-901-S-KLSH)
- EASTERN METAL SIGNS AND SAFETY Sign Stand, Steel (669-E-353)
- MONTOUR LINE Stanchion Post Top Sign Frame 8.5x11" V BLK Steel, LINE FORMS HERE (HDSF-8511-V-BK-LINEFORMSHERE)
- AZAR DISPLAYS The Imperial Collection: Acrylic Block on Acrylic 7"W X 5"H (104512)
- Eastern Metal Signs And Safety Sign Holders