Shop All Traffic Signs
Eastern Metal Signs And Safety
One Lane Road Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, English, 669-C/48-RVFO-OR
Mfr # 669-C/48-RVFO-OR
Zoro # G6337974
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend One Lane Road Ahead
- Width 48 in
- Height 48 in
- Sign Shape Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eastern Metal Signs And Safety
- MFR # 669-C/48-RVFO-OR
- Zoro # G6337974
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 48 in |
Height | 48 in |
Description
One Lane Road Traffic Sign, Height 48 in, Width 48 in, Sign Material Vinyl, Sign Mounting Style Roll Up Sign Stand, Printed Language English, Sign Shape Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM000 M 130)
- NMC Danger High Voltage Inside Label, Pk5 (D290AP)
- HEXARMOR Safety Gloves, PR (4069-L (9))
- YOUNG BROS STAMP WORKS Symbol Set, 3/16in H, Gothic, Steel (05053)
- EASTERN METAL SIGNS AND SAFETY Prescribed Burn Traffic Sign, 36 in H, 36 in W, Polyester, PVC, Diamond, English, 669-C/36-EMO-BA (669-C/36-EMO-BA)
- EASTERN METAL SIGNS AND SAFETY Road Work Ahead Traffic Sign, 36 in Height, 36 in Width, Polyester, PVC, Diamond, English (1UBP5)
- EASTERN METAL SIGNS AND SAFETY Road Closed Ahead Traffic Sign, 36 in Height, 36 in Width, Polyester, PVC, Diamond, English (C/36-EMO-3FH-HD ROAD CLOSED AHEAD)
- EASTERN METAL SIGNS AND SAFETY Flagger Ahead Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, English, 669-C/36-MFO-FA (669-C/36-MFO-FA)
- EASTERN METAL SIGNS AND SAFETY Be Prepared To Stop Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, English, 1UBR2 (1UBR2)
- EASTERN METAL SIGNS AND SAFETY Prescribed Burn Traffic Sign, 48 in H, 48 in W, Polyester, PVC, Diamond, English, 669-C/48-EMO-BA (669-C/48-EMO-BA)
- EASTERN METAL SIGNS AND SAFETY Road Construction Ahead Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, English, 669-C/48-MFO-RA (669-C/48-MFO-RA)
- Eastern Metal Signs And Safety Traffic Signs