Shop All Traffic Signs
Eastern Metal Signs And Safety
One Lane Road Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, English, 669-C/48-NRVFO-OR
Mfr # 669-C/48-NRVFO-OR
Zoro # G6336373
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend One Lane Road Ahead
- Width 48 in
- Height 48 in
- Sign Shape Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eastern Metal Signs And Safety
- MFR # 669-C/48-NRVFO-OR
- Zoro # G6336373
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 48 in |
Height | 48 in |
Description
One Lane Road Traffic Sign, Height 48 in, Width 48 in, Sign Material Vinyl, Sign Mounting Style Roll Up Sign Stand, Printed Language English, Sign Shape Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Economy PU Coated Work Gloves, Black, Small, PK12, 12PK (9669S)
- GASTEC Tube, Ammonia, 2.5-200, PK10 (3LA)
- OCCUNOMIX T-Shirt, Mens, 2XL, Yellow (LUX-SSETP2B-Y2X)
- LITHONIA LIGHTING Ext Sgn, Alum, Silv, 13in, 2W (EDGR 2 GMR EL)
- EASTERN METAL SIGNS AND SAFETY Accident Ahead Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, English, 669-C/48-SBFP-AA (669-C/48-SBFP-AA)
- EASTERN METAL SIGNS AND SAFETY Lane Ends Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, No Text, 669-C/48-NRVFO-RS (669-C/48-NRVFO-RS)
- EASTERN METAL SIGNS AND SAFETY Road Work Ahead Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, English, 669-C/36-DGFO-RW (669-C/36-DGFO-RW)
- EASTERN METAL SIGNS AND SAFETY Men Working Traffic Sign, 36 in Height, 36 in Width, Polyester, PVC, Diamond, English (C/36-EMO-3FH-HD MEN WORKING)
- EASTERN METAL SIGNS AND SAFETY Road Closed Ahead Traffic Sign, 36 in Height, 36 in Width, Polyester, PVC, Diamond, English (C/36-EMO-3FH-HD ROAD CLOSED AHEAD)
- EASTERN METAL SIGNS AND SAFETY Road Work Ahead Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, English, 669-C/36-NRVFO-RW (669-C/36-NRVFO-RW)
- LYLE Reflective Traffic Safety Label, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (U6-1280-RD_14X10)
- Eastern Metal Signs And Safety Traffic Signs