Shop All Traffic Signs
Eastern Metal Signs And Safety
Men Working Traffic Sign, 48 in Height, 48 in Width, Polyester, PVC, Diamond, English
Mfr # 14Z557
Zoro # G6555908
original price:
$144.99
9% off
new price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Men Working
- Width 48 in
- Height 48 in
- Sign Shape Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eastern Metal Signs And Safety
- MFR # 14Z557
- Zoro # G6555908
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 48 in |
Height | 48 in |
Description
Men Working Traffic Sign, Height 48 in, Width 48 in, Sign Material Polyester, PVC, Sign Mounting Style Roll Up Sign Stand, Printed Language English, Sign Shape Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOXIE TRADES Size 9 Women's 6 in Work Boot Steel Work Boot, Pink (50162)
- C.H. HANSON Stencil Set, Numbers, Brass, 10011 (10011)
- POWERWELD Cup Goggles, 50mm, Shade #5 (R600)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, XL, Neoprene Palm, PR (INDI-RC5-05-XL)
- EASTERN METAL SIGNS AND SAFETY Detour Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, English, 669-C/48-NRVFO-D (669-C/48-NRVFO-D)
- EASTERN METAL SIGNS AND SAFETY Lane Ends Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, No Text, 669-C/48-NRVFO-RS (669-C/48-NRVFO-RS)
- EASTERN METAL SIGNS AND SAFETY Road Closed Ahead Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, English, 669-C/36-RVFO-RC (669-C/36-RVFO-RC)
- EASTERN METAL SIGNS AND SAFETY Lane Ends Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, No Text, 669-C/48-NRVFO-LS (669-C/48-NRVFO-LS)
- EASTERN METAL SIGNS AND SAFETY Be Prepared To Stop Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, English, 1UBR2 (1UBR2)
- EASTERN METAL SIGNS AND SAFETY Flagger Ahead Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, English, 669-C/48-NRVFO-FA (669-C/48-NRVFO-FA)
- NMC Reserved For Use By Disabled Traffic Sign, TM91G (TM91G)
- Eastern Metal Signs And Safety Signs