Shop All Traffic Signs
Eastern Metal Signs And Safety
Lane Closed Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, English, 669-C/48-MFO-LC
Mfr # 669-C/48-MFO-LC
Zoro # G6337231
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Width 48 in
- Height 48 in
- Sign Shape Diamond
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eastern Metal Signs And Safety
- MFR # 669-C/48-MFO-LC
- Zoro # G6337231
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 48 in |
Height | 48 in |
Description
Lane Closed Traffic Sign, Height 48 in, Width 48 in, Sign Material Vinyl, Sign Mounting Style Roll Up Sign Stand, Printed Language English, Sign Shape Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, LADM803VSP (LADM803VSP)
- CALLOWAY MILLS Christian Welcome Doormat, 17 x 29 (122121729)
- HY-KO 1.25In Reflective Letter C, 10PK (B00376)
- PIP Knit Gloves, XS, Seamless Knit, PR, PK12 (33-G115)
- EASTERN METAL SIGNS AND SAFETY Utility Work Ahead Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, English, 669-C/36-RVFO-UW (669-C/36-RVFO-UW)
- EASTERN METAL SIGNS AND SAFETY Road Construction Ahead Traffic Sign, 48 in Height, 48 in Width, Polyester, PVC, Diamond, English (669-C/48-EMO-RA)
- EASTERN METAL SIGNS AND SAFETY Road Work Ahead Traffic Sign, 48 in Height, 48 in Width, Polyester, PVC, Diamond, English (669-C/48-EMO-RW)
- EASTERN METAL SIGNS AND SAFETY Lane Ends Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, No Text, 669-C/36-NRVFO-RS (669-C/36-NRVFO-RS)
- EASTERN METAL SIGNS AND SAFETY Road Work Ahead Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, English, 669-C/48-NRVFO-RW (669-C/48-NRVFO-RW)
- EASTERN METAL SIGNS AND SAFETY Prescribed Burn Traffic Sign, 48 in H, 48 in W, Polyester, PVC, Diamond, English, 669-C/48-EMO-BA (669-C/48-EMO-BA)
- NMC All Truck Drivers Must Sign In Before Sign, N200RB (N200RB)
- Eastern Metal Signs And Safety Signs