Shop All Traffic Signs
Eastern Metal Signs And Safety
Flagger Ahead Traffic Sign, 48 in Height, 48 in Width, Polyester, PVC, Diamond, English
Mfr # 669-C/48-EMO-FA
Zoro # G6336075
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Flagger Ahead
- Width 48 in
- Height 48 in
- Sign Shape Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eastern Metal Signs And Safety
- MFR # 669-C/48-EMO-FA
- Zoro # G6336075
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 48 in |
Height | 48 in |
Description
Flagger Ahead Traffic Sign, Height 48 in, Width 48 in, Sign Material Polyester, PVC, Sign Mounting Style Roll Up Sign Stand, Printed Language English, Sign Shape Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONYX Paddle Vest, Universal, Red (121900-100-004-17)
- YAKTRAX Strap-on Cleats, Mens, S, PR (08609)
- 3M Respirator Chemical Cartridges, Yellow 2/3 (51131-07047)
- LYLE Visitor Parking Sign, 20" W, 2-1/2" H, English, Aluminum, White (CS-003-20HA)
- EASTERN METAL SIGNS AND SAFETY Lane Ends Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, No Text, 669-C/36-NRVFO-RS (669-C/36-NRVFO-RS)
- EASTERN METAL SIGNS AND SAFETY Utility Work Ahead Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, English, 1UBR1 (1UBR1)
- EASTERN METAL SIGNS AND SAFETY Prescribed Burn Traffic Sign, 36 in H, 36 in W, Polyester, PVC, Diamond, English, 669-C/36-EMO-BA (669-C/36-EMO-BA)
- EASTERN METAL SIGNS AND SAFETY Utility Work Ahead Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, English, 669-C/36-RVFO-UW (669-C/36-RVFO-UW)
- EASTERN METAL SIGNS AND SAFETY Be Prepared To Stop Traffic Sign, 48 in H, 48 in W, Vinyl, Diamond, English, 1UBR2 (1UBR2)
- EASTERN METAL SIGNS AND SAFETY Prescribed Burn Traffic Sign, 48 in H, 48 in W, Polyester, PVC, Diamond, English, 669-C/48-MO-PBA (669-C/48-MO-PBA)
- NMC No Thru Traffic Sign, TM515K (TM515K)
- Eastern Metal Signs And Safety Traffic Signs